Apply to be a TradeMaster!
Main product image of Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200SRN (Spot Resist)
Magnifying glass
Hover image to zoom

Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200SRN (Spot Resist)

Brand:
Moen
SKU:
6200SRN
Rating:
(0)
Q&A:
(0)
Boardwalk 1 Handle Bathroom Faucet, 1.2 GPM, 6200SRN (Spot Resist)
Magnifying glass
Hover image to zoom
$289.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • one-handle lever handle makes it easy to adjust the water
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Approvals:

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Valve Type:

Cartridge

Flow Rate (GPM):

1.2

ADA:

Yes

Finish:

Spot Resist Brushed Nickel

Series:

Boardwalk

Connection Type:

Compression

Drain Type:

Pop-Up

Connection Size:

3/8"

Warranty:

Limited Lifetime

Number of Holes:

3

1

Application:

Residential

Installation Type:

Deck Mount

Number of Handles:

1

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Type:

Manual

Handle Style:

Lever

Max Deck Thickness:

1"

Finish Family:

Brushed Nickel

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy