Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp)
Magnifying glass
Hover image to zoom

1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp)

Brand:
Moen
SKU:
62380
Rating:
(2)
Q&A:
(0)
1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp)
Magnifying glass
Hover image to zoom
$111.04 each
In Stock
In Stock
Get 186 Mon, Oct 5
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: Crimp Ring Pex
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

PEX Crimp

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU: PXSSQ050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Unbeatable price!!

Came fast and in prefect condition. But what sets it apart is it was $40 cheaper than my local supply houses. I buy all supplies in bulk from here for big jobs.
Johnny
Nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

only thing would be pex end's on all four positions
Moose
Upper Peninsula MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy