Apply to be a TradeMaster!
Main product image of Greenfield 1 Handle Bathroom Faucet (Brushed Gold), 6504BG
Magnifying glass
Hover image to zoom

Greenfield 1 Handle Bathroom Faucet (Brushed Gold), 6504BG

Brand:
Moen
SKU:
6504BG
Rating:
(0)
Q&A:
(0)
Greenfield 1 Handle Bathroom Faucet (Brushed Gold), 6504BG
Magnifying glass
Hover image to zoom
$508.52 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Greenfield single hole bathroom faucet installs on the deck with one lever handle and includes an optional deck plate for 3-hole applications. It has a 1.2 gpm maximum flow rate at 60 psi, flexible 3/8 in. compression supply lines, and a ceramic disc cartridge.
  • 1.2 gpm maximum flow rate at 60 psi
  • Single hole deck-mount installation
  • Optional 3-hole deck plate (escutcheon) included
  • Flexible supply lines with 3/8 in. compression fittings
  • Ceramic disc technology
  • Includes non-metal push-down waste assembly
  • 1-1/2 in. maximum deck thickness
  • Certified to WaterSense, ASME A112.18.1/CSA B125.1, NSF 61/9, and NSF 372

Specs

–
Approvals:

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

Number of Holes:

1

3

Series:

Greenfield

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Drain Type:

Push Pop-Up / Clicker

Application:

Commercial

Multifamily

Residential

Number of Handles:

1

Finish:

Brushed Gold

Max Deck Thickness:

1.5"

Connection Size:

3/8"

Type:

Manual

Installation Type:

Deck Mount

ADA:

Yes

Connection Type:

Compression

Warranty:

Limited Lifetime

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy