Apply to be a TradeMaster!
Main product image of Greenfield 1 Handle Bathroom Faucet (Matte Black), 6504BL
Magnifying glass
Hover image to zoom

Greenfield 1 Handle Bathroom Faucet (Matte Black), 6504BL

Brand:
Moen
SKU:
6504BL
Rating:
(0)
Q&A:
(0)
Greenfield 1 Handle Bathroom Faucet (Matte Black), 6504BL
Magnifying glass
Hover image to zoom
$460.64 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
The Greenfield bathroom faucet is a deck-mount single hole faucet with one lever handle and a 1.2 gpm maximum flow rate at 60 psi. It installs in 1-hole applications or 3-hole installations with the included deck plate, and it includes a push-down waste assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck mount single hole faucet
  • Fits 1-hole or 3-hole installations
  • Optional 3-hole deck plate (escutcheon) included
  • Flexible supply lines with 3/8 in. compression fittings
  • Ceramic disc cartridge
  • 1-1/2 in. maximum deck thickness
  • Third party certified to WaterSense, ASME A112.18.1/CSA B125.1, and NSF 61/9 & 372

Specs

–
Flow Rate (GPM):

1.2

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

WaterSense

Connection Size:

3/8"

Handle Style:

Lever

Warranty:

Limited Lifetime

Application:

Residential

Commercial

Multifamily

Max Deck Thickness:

1.5"

Series:

Greenfield

Product Type:

Bathroom Faucet

ADA:

Yes

Number of Holes:

3

1

Valve Type:

Ceramic Disc

Connection Type:

Compression

Installation Type:

Deck Mount

Number of Handles:

1

Material:

Metal (Unspecified)

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Finish:

Matte Black

Finish Family:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy