Apply to be a TradeMaster!
Main product image of Brantford Two-Handle Bathroom Faucet with Drain Assembly (Brushed Nickel), 6610BN
Magnifying glass
Hover image to zoom

Brantford Two-Handle Bathroom Faucet with Drain Assembly (Brushed Nickel), 6610BN

Brand:
Moen
SKU:
6610BN
Rating:
(0)
Q&A:
(0)
Brantford Two-Handle Bathroom Faucet with Drain Assembly (Brushed Nickel), 6610BN
Magnifying glass
Hover image to zoom
$216.13 each
In Stock
In Stock
Get 13 Fri, Nov 20

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Featuring intricate architectural details that add a look of grandeur to your bath, the Brantford collection will offer a timeless, elegant appeal to your decor. With each understated detail, Brantford is sure to create an enduring style in your home.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Pop-up drain assembly
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specifications:
  • Application: Three Hole
  • Center Dimensions: 4" Center
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Metal
  • Water usage is limited to these maximum flow rates as indicated by the corresponding product markings:
    • 1.2 gpm max (4.5L/min) at 60 psi
    • 1.5 gpm max (5.7L/min) at 60 psi

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Number of Holes:

3

Connection Type:

IPS / NPT

Finish Family:

Brushed Nickel

Valve Type:

Cartridge

Application:

Residential

Series:

Brantford

Max Deck Thickness:

1.19"

Installation Type:

Deck Mount

Type:

Manual

Drain Type:

Pop-Up

Handle Style:

Lever

Material:

Metal (Unspecified)

Faucet Configuration:

Centerset

Warranty:

Limited Lifetime

Finish:

Brushed Nickel

Number of Handles:

2

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy