Apply to be a TradeMaster!
Main product image of Integra Single Handle Kitchen Faucet w/ Pullout Spout (Chrome), 67315C
Magnifying glass
Hover image to zoom

Integra Single Handle Kitchen Faucet w/ Pullout Spout (Chrome), 67315C

Brand:
Moen
SKU:
67315C
Rating:
(0)
Q&A:
(0)
Integra Single Handle Kitchen Faucet w/ Pullout Spout (Chrome), 67315C
Magnifying glass
Hover image to zoom
$189.20 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–

The Integra collection contributes to an urban appeal and modern, eye-catching aesthetic.


Specifications:

  • Application: One or three hole
  • Spout height: 10.63"
  • Reach: 9.63"
  • Connection size: 3/8"
  • Connection type: Compression
  • Number of functions: Two-function
  • Spray type: Aerated stream; powerful cleaning rinse
  • Water usage: 1.5 gpm (5.7 L/min) max.
  • Hose length: 59"
  • Deck plate: Included
  • Case quantity: 6

Features:

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Pullout design offers at-your-fingertips water delivery
  • Features Duralock quick connect system for easy installation
  • One-handle lever handles make it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty


Specs

–
Flow Rate (GPM):

1.5

Approvals:

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

Type:

Manual

Includes:

Deck Plate / Escutcheon

Valve Type:

Cartridge

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Finish:

Chrome

Number of Holes:

1

3

Handle Style:

Lever

Faucet Configuration:

Single Hole

Finish Family:

Chrome

Max Deck Thickness:

2.5"

Series:

Integra

ADA:

Yes

Connection Type:

Compression

Connection Size:

3/8"

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Spout Type:

Pull-Out

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy