Apply to be a TradeMaster!
Main product image of Integra Spot-Resistant Single Handle Pullout Kitchen Faucet (Stainless), 67315SRS
Magnifying glass
Hover image to zoom

Integra Spot-Resistant Single Handle Pullout Kitchen Faucet (Stainless), 67315SRS

Brand:
Moen
SKU:
67315SRS
Rating:
(1)
Q&A:
(0)
Integra Spot-Resistant Single Handle Pullout Kitchen Faucet (Stainless), 67315SRS
Magnifying glass
Hover image to zoom
$260.39 each
In Stock
In Stock
Get 8 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection

Description

–
Ergonomically designed with modern functionality, the Integra collection from Moen contributes to an urban appeal and clean, contemporary aesthetic. The easy-to-use Integra is perfect for your kitchen or laundry room and features a single-finger control button spout, which allows you to effortlessly switch from a forceful stream to a soft aerated spray. This dual-function pull-out spout offers flexible reach around all corners of your sink and makes it easy to fill tall containers. Even more, this model features Moen's exclusive spot-resist finish that resists fingerprints and water spots to maintain its original brilliance and easily wipes clean, ensuring the beautiful stainless appearance will continue to shine over time.

Features:
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Deck Plate: Included
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Hose Length: 59"
  • Number Of Functions: Two-Function
  • Spout Height: 10.63"
  • Spout Reach: 9.63"
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Handle Style:

Metal Lever

Flow Rate:

1.5 GPM

Finish:

Spot Resist Stainless

Series:

Integra

Type:

Manual

Single Handle

Product Type:

Faucet

Application:

Kitchen

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Faucet Holes:

1 or 3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sturdy, Good Quality

Sturdy, good quality. Sprayer pulls out and retracts easily. No hang ups. Spray setting easily rinses left over food off of plates. Returns to single stream when water is turned off.
Wilderness Brad
Northern PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy