Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
| Valve Type: | Cartridge |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | Pop-Up |
| Handle Style: | Lever |
| Number of Handles: | 1 |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 3 |
| Series: | Dartmoor |
| Finish: | Chrome |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Type: | Manual |
| Material: | Metal (Unspecified) |