Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look
| Application: | Residential Commercial |
|---|---|
| Approvals: | WaterSense Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 |
| Finish Family: | Oil Rubbed Bronze |
| Flow Rate (GPM): | 1.2 |
| Material: | Metal (Unspecified) |
| Number of Holes: | 3 1 |
| Type: | Manual |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Finish: | Oil Rubbed Bronze |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Series: | Dartmoor |
| Valve Type: | Cartridge |
| Connection Size: | 3/8" |
| Warranty: | Limited Lifetime |
| Drain Type: | Pop-Up |
| Number of Handles: | 1 |