Apply to be a TradeMaster!
Main product image of Align Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7565
Magnifying glass
Hover image to zoom

Align Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7565

Brand:
Moen
SKU:
7565
Rating:
(0)
Q&A:
(0)
Align Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7565
Magnifying glass
Hover image to zoom
$537.81 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
From intimate galley kitchens to large gourmet workstations, Align faucets bring a refreshed, modern look to your home. Simple lines create the contemporary style.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • ever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 15.70"
  • Spout Reach: 7.53"
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Installation Type:

Deck Mount

Connection Type:

Compression

Max Deck Thickness:

2.5"

Valve Type:

Cartridge

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

Number of Holes:

3

1

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Type:

Manual

Finish:

Chrome

Faucet Configuration:

Single Hole

Series:

Align

Finish Family:

Chrome

Material:

Metal (Unspecified)

Spout Type:

Pull-Down

Handle Style:

Lever

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy