| Faucet Configuration: | Single Hole |
|---|---|
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Series: | Align |
| Finish Family: | Black Stainless |
| Application: | Residential Multifamily |
| Flow Rate (GPM): | 1.5 |
| Spout Type: | Pull-Down |
| Approvals: | ADA / ICC A117.1 Lead Free CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Number of Holes: | 1 3 |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Finish: | Black Stainless |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Max Deck Thickness: | 2.5" |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Valve Type: | Cartridge |