Apply to be a TradeMaster!
Main product image of Arbor Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7594C
Magnifying glass
Hover image to zoom

Arbor Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7594C

Brand:
Moen
SKU:
7594C
Rating:
(0)
Q&A:
(0)
Arbor Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7594C
Magnifying glass
Hover image to zoom
$336.92 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Arbor is filled with smooth profiles, slight flairs, and subtle curves. Arbor's smooth profile is tailored to perfection. The slight flair of the handle and the curve of the spout make this a transitional look that works with a variety of decorating styles.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean, faster fill.
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Deck Plate: Included
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 15.50"
  • Spout Reach: 7.87"
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

Application:

Residential

Multifamily

Max Deck Thickness:

2.5"

Finish Family:

Chrome

Number of Holes:

1

3

Type:

Manual

Series:

Arbor

Spout Type:

Pull-Down

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Connection Type:

Compression

Finish:

Chrome

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Valve Type:

Cartridge

Includes:

Deck Plate / Escutcheon

Handle Style:

Lever

Installation Type:

Deck Mount

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy