Moen Arbor 1-Handle High Arc Pull-down Kitchen Faucet (Spot Resist Stainless), 7594SRS
The Moen Arbor 7594SRS is a single-handle pulldown kitchen faucet with a high arc spout and Spot Resist Stainless finish. This deck-mounted unit delivers 1.5 GPM flow and features Power Clean spray technology for 50 percent more spray power than most Moen pulldown faucets without this technology. The faucet includes a metal lever handle and installs in a 1-hole or 3-hole configuration with 3/8-inch compression connections. The smooth profile with a slight handle flare and curved spout works with a variety of decorating styles.
Key Features & Benefits
Compatibility & Requirements
This faucet requires 3/8-inch compression water supply lines (not included). The unit mounts on decks with 1 hole or 3 holes. Installation must comply with local plumbing codes. A qualified installer should verify sink and countertop compatibility before purchase, as deck thickness and hole spacing affect proper fit.
Installation & Care
Install the faucet using the Duralock quick connect system to attach supply lines without tools. Route the pulldown hose through the deck opening and secure the mounting hardware from below. Connect 3/8-inch compression fittings to hot and cold water supplies. Test all connections for leaks before use. Clean the Spot Resist Stainless finish with a soft cloth and mild soap. Avoid abrasive cleaners or scouring pads that may damage the surface. Check the aerator periodically and remove any debris that reduces flow.
What's Included
Warranty & Support
This faucet is backed by a limited lifetime warranty.
Frequently Asked Questions
Q: Can this faucet be installed in a 3-hole sink if I only want to use 1 hole?
A: Yes, the faucet installs in a single hole, and you can purchase a deck plate separately to cover the additional holes in a 3-hole sink configuration.
Q: How do I replace the aerator on this pulldown faucet?
A: Unscrew the aerator from the spray head by turning it counterclockwise, remove any debris, and screw the aerator back on by turning it clockwise until hand-tight.
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free cUPC / IAPMO NSF/ANSI 61 CalGreen |
|---|---|
| Material: | Metal (Unspecified) |
| Number of Holes: | 3 1 |
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Warranty: | Limited Lifetime |
| Series: | Arbor |
| Finish: | Spot Resist Stainless |
| Application: | Residential |
| Type: | Manual |
| Finish Family: | Stainless Steel |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2.5" |
| Flow Rate (GPM): | 1.5 |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| ADA: | Yes |