Apply to be a TradeMaster!
Main product image of Cia MotionSense Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Matte Black), 7622EWBL
Magnifying glass
Hover image to zoom

Cia MotionSense Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Matte Black), 7622EWBL

Brand:
Moen
SKU:
7622EWBL
Rating:
(0)
Q&A:
(0)
Cia MotionSense Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Matte Black), 7622EWBL
Magnifying glass
Hover image to zoom
$919.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection

Description

–
With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features & Benefits:
  • Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Matte black finish is the perfect complement to modern spaces
  • Matte black finish match, chrome and brushed gold escutcheons
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.86 "
  • Spout Reach: 8.75 "
  • Spray Type: Aerated Stream; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Finish Family:

Matte Black

Max Deck Thickness:

2.5"

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

CalGreen

NSF/ANSI 61

Power Supply:

Battery

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Spout Type:

Pull-Down

Handle Style:

Lever

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Type:

Sensor (Touchless)

Material:

Metal (Unspecified)

ADA:

Yes

Installation Type:

Deck Mount

Valve Type:

Cartridge

Flow Rate (GPM):

1.5

Series:

Cia

Number of Handles:

1

Finish:

Matte Black

Connection Size:

3/8"

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy