Apply to be a TradeMaster!
Main product image of Cia MotionSense Spot Resist Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Stainless Steel), 7622EWSRS
Magnifying glass
Hover image to zoom

Cia MotionSense Spot Resist Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Stainless Steel), 7622EWSRS

Brand:
Moen
SKU:
7622EWSRS
Rating:
(0)
Q&A:
(0)
Cia MotionSense Spot Resist Single Handle High Arc Pulldown Kitchen Faucet, Touchless (Stainless Steel), 7622EWSRS
Magnifying glass
Hover image to zoom
$884.69 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection

Description

–
With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • spot resist stainless and chrome finish escutcheons
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
  • deck plate sold separately

Specs

–
Finish:

Spot Resist Stainless

Valve Type:

Cartridge

Flow Rate (GPM):

1.5

Handle Style:

Lever

ADA:

Yes

Approvals:

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

Max Deck Thickness:

2.5"

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Type:

Sensor (Touchless)

Number of Holes:

1

3

Spout Type:

Pull-Down

Finish Family:

Stainless Steel

Power Supply:

Battery

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Series:

Cia

Number of Handles:

1

Connection Type:

Compression

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy