Apply to be a TradeMaster!
Main product image of Smyth Smart Kitchen Faucet With 1.5 Gpm Pull Down Spray Plus Motionsense Wave And Voice Control (Polished Nickel), 7770EVNL
Magnifying glass
Hover image to zoom

Smyth Smart Kitchen Faucet With 1.5 Gpm Pull Down Spray Plus Motionsense Wave And Voice Control (Polished Nickel), 7770EVNL

Brand:
Moen
SKU:
7770EVNL
Rating:
(0)
Q&A:
(0)
Smyth Smart Kitchen Faucet With 1.5 Gpm Pull Down Spray Plus Motionsense Wave And Voice Control (Polished Nickel), 7770EVNL
Magnifying glass
Hover image to zoom
$815.06 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Nickel

Description

–
The Smyth smart pull-down kitchen faucet installs on the deck and is designed for 1 or 3 holes with touchless sensor activation and a manual lever handle. It delivers up to 1.5 gpm at 60 psi and connects with 3/8 in. compression supply fittings.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck-mount single hole kitchen faucet
  • Designed to install through 1 or 3 holes with 1-1/2 in. minimum diameter
  • 3/8 in. compression control box flexible supply lines
  • 68 in. braided pull-down hose
  • 1255 Duralast cartridge
  • Powered by 6 D alkaline batteries; optional AC adapter with power splitter sold separately
  • Certified to ASME A112.18.1 / CSA B125.1, NSF 61/9 and NSF 372; ADA compliant lever handle

Specs

–
Material:

Metal (Unspecified)

Country of Origin:

United States

Approvals:

CalGreen

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Number of Holes:

1

3

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Handle Style:

Lever

Connection Size:

3/8"

Type:

Sensor (Touchless)

Number of Handles:

1

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Series:

Smyth

ADA:

Yes

Finish:

Polished Nickel

Connection Type:

Compression

Finish Family:

Polished Nickel

Valve Type:

Cartridge

Max Deck Thickness:

2.5"

Power Supply:

Battery

Includes:

Deck Plate / Escutcheon

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy