Apply to be a TradeMaster!
Main product image of Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Spot Resist Stainless), 7770EVSRS
Magnifying glass
Hover image to zoom

Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Spot Resist Stainless), 7770EVSRS

Brand:
Moen
SKU:
7770EVSRS
Rating:
(0)
Q&A:
(0)
Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Spot Resist Stainless), 7770EVSRS
Magnifying glass
Hover image to zoom
$789.45 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–
The Smyth pull-down sensor kitchen faucet installs on the deck in 1 or 3-hole configurations and delivers up to 1.5 gpm at 60 psi. It uses a single lever handle with touchless activation and includes 3/8 in. compression supply connections for kitchen installations.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck-mount single hole faucet, designed for 1 or 3-hole installations
  • Single lever handle with sensor activation
  • Pull-down spray wand with 68 in. braided hose
  • 3/8 in. compression fittings on control box flexible supply lines
  • 1255 Duralast cartridge
  • Powered by 6 D alkaline batteries; optional AC adapter with power splitter sold separately
  • Certified to ASME A112.18.1 / CSA B125.1, NSF 61/9 and 372; meets CALGreen; ADA compliant for lever handle

Specs

–
Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

CalGreen

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Holes:

1

3

Max Deck Thickness:

2.5"

Includes:

Deck Plate / Escutcheon

Series:

Smyth

Finish:

Spot Resist Stainless

Power Supply:

Battery

Country of Origin:

United States

Type:

Sensor (Touchless)

Connection Type:

Compression

Flow Rate (GPM):

1.5

Valve Type:

Cartridge

Product Type:

Kitchen Faucet

ADA:

Yes

Material:

Metal (Unspecified)

Number of Handles:

1

Finish Family:

Stainless Steel

Handle Style:

Lever

Connection Size:

3/8"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy