Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.
| Valve Type: | Cartridge |
|---|---|
| Approvals: | Lead Free CalGreen NSF/ANSI 61 cUPC / IAPMO ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Spout Type: | Pull-Down |
| Series: | Genta LX |
| Number of Holes: | 1 3 |
| Finish: | Chrome |
| Material: | Metal (Unspecified) |
| Application: | Residential Commercial Multifamily |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Product Type: | Kitchen Faucet |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |