Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.
| Connection Type: | Compression |
|---|---|
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 1 3 |
| Product Type: | Kitchen Faucet |
| Spout Type: | Pull-Down |
| Connection Size: | 3/8" |
| Valve Type: | Cartridge |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| Series: | Genta LX |
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Approvals: | Lead Free CalGreen ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Material: | Metal (Unspecified) |
| Includes: | Deck Plate / Escutcheon |
| Finish Family: | Stainless Steel |
| Finish: | Spot Resist Stainless |