Apply to be a TradeMaster!
Main product image of M-DURA One Handle Lavatory Faucet (Chrome), 8413F05
Magnifying glass
Hover image to zoom

M-DURA One Handle Lavatory Faucet (Chrome), 8413F05

Brand:
Moen
SKU:
8413F05
Rating:
(0)
Q&A:
(0)
M-DURA One Handle Lavatory Faucet (Chrome), 8413F05
Magnifying glass
Hover image to zoom
$136.61 each
In Stock
In Stock
Get 2 Thu, Nov 19

Want it faster?
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
The M-DURA centerset bathroom faucet installs on the deck through 3 holes and uses a single lever handle for manual operation. This commercial faucet has a 0.5 gpm maximum flow rate and 1/2 in. IPS connections.
  • 0.5 gpm maximum flow rate
  • Centerset deck-mount installation
  • Designed to install through 3 holes with 1 in. minimum hole diameter
  • Ceramic disc cartridge with temperature limit stop
  • 1/2 in. IPS connections
  • Solid brass construction with solid brass waterways
  • No drain included
  • ADA compliant lever handle

Specs

–
Connection Size:

1/2"

Warranty:

5 Year Limited

Type:

Manual

Connection Type:

IPS / NPT

Max Deck Thickness:

1.13"

Number of Holes:

3

Series:

M-DURA

Valve Type:

Ceramic Disc

ADA:

Yes

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Flow Rate (GPM):

0.5

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Application:

Commercial

Material:

Brass

Installation Type:

Deck Mount

Number of Handles:

1

Finish:

Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy