Apply to be a TradeMaster!
Main product image of Beric Single Handle Bathroom Faucet (Chrome), 84774
Magnifying glass
Hover image to zoom

Beric Single Handle Bathroom Faucet (Chrome), 84774

Brand:
Moen
SKU:
84774
Rating:
(0)
Q&A:
(0)
Beric Single Handle Bathroom Faucet (Chrome), 84774
Magnifying glass
Hover image to zoom
$94.71 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Finish: 
Chrome
Bronzed GoldChromeMatte BlackSpot Resist Brushed Nickel
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Beric Single Handle Bathroom Faucet in Chrome

Product Features
  • Covered under Moen's limited lifetime residential warranty, limited 10-year multifamily installation warranty, and a limited 5-year commercial warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Beric line
  • Single hole installation
  • Single lever handle controls the flow and temperature of water
  • Faucet includes ceramic valve
  • Push pop-up drain assembly included
  • Includes optional base plate - for sinks with 3 faucet holes
  • All hardware required for installation is included
  • Complies with ADA standards
  • Made in America

Specs

–
Finish:

Chrome

Series:

Beric

Product Type:

Bathroom Faucet

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Application:

Residential

Installation Type:

Deck Mount

Handle Style:

Lever

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy