| ADA: | Yes |
|---|---|
| Finish: | Spot Resist Brushed Nickel |
| Number of Holes: | 3 1 |
| Connection Size: | 3/8" |
| Series: | Beric |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free WaterSense NSF/ANSI 61 |
| Number of Handles: | 1 |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Valve Type: | Cartridge |
| Faucet Configuration: | Single Hole |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Brushed Nickel |
| Max Deck Thickness: | 1.13" |
| Drain Type: | Push Pop-Up / Clicker |
| Warranty: | Limited Lifetime |
| Application: | Residential |