Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40711
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40711

Brand:
Moen
SKU:
CA40711
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40711
Magnifying glass
Hover image to zoom
$126.95 each
In Stock
In Stock
Get 4 Tue, Nov 24

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever

Description

–
The Cornerstone centerset bathroom faucet installs on a deck through 3 holes on 4 in. centers and uses a single lever handle for hot and cold control. This model includes a 50/50 pop-up waste assembly and uses 1/2 in. IPS connections with a ceramic disc cartridge.
  • 1.2 gpm maximum flow rate at 60 psi
  • Deck-mounted 4 in. centerset installation
  • Installs through 3 holes, 1 in. minimum diameter
  • European ceramic disc cartridge
  • 1/2 in. IPS connections
  • Maximum deck thickness 1.375 in.
  • ADA compliant lever handle operation
  • WaterSense listed and certified to ASME A112.18.1 / CSA B125.1

Specs

–
Type:

Manual

Max Deck Thickness:

1.38"

Finish:

Chrome

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

NSF/ANSI 61

Warranty:

10 Year Limited

Material:

Metal (Unspecified)

Connection Type:

IPS / NPT

Series:

Cornerstone

Number of Holes:

3

Drain Type:

Pop-Up

Handle Style:

Lever

Application:

Residential

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Number of Handles:

1

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy