Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Brushed Nickel), CA40711BN
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Brushed Nickel), CA40711BN

Brand:
Moen
SKU:
CA40711BN
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Brushed Nickel), CA40711BN
Magnifying glass
Hover image to zoom
$153.11 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes 17ga brass or 50/50 pop-up type waste assembly where noted
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Features red/blue hot/cold temperature indicator
  • Non-metallic, non-ferrous, and plastic material
  • Single body construction for easy replacement

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • brushed nickel finish brings the warm look of stainless to your bath
  • one-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Installation Type:

Centerset

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Nickel

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

3

Pop-Up Included:

Yes

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy