| Product Type: | Bathroom Faucet |
|---|---|
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Max Deck Thickness: | 0.88" |
| Approvals: | Lead Free NSF/ANSI 61 WaterSense ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 cUPC / IAPMO |
| Warranty: | 10 Year Limited |
| Faucet Configuration: | Centerset |
| Drain Type: | Pop-Up |
| Material: | Metal (Unspecified) |
| Handle Style: | Lever |
| Application: | Residential |
| Series: | Capstone |
| Number of Holes: | 3 |
| Connection Type: | IPS / NPT |
| Valve Type: | Ceramic Disc |
| Finish: | Chrome |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| ADA: | Yes |