Apply to be a TradeMaster!
Main product image of Cleveland Faucet Capstone Two-Handle Bathroom Faucet (Brushed Nickel), CA41211BN
Magnifying glass
Hover image to zoom

Cleveland Faucet Capstone Two-Handle Bathroom Faucet (Brushed Nickel), CA41211BN

Brand:
Moen
SKU:
CA41211BN
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Capstone Two-Handle Bathroom Faucet (Brushed Nickel), CA41211BN
Magnifying glass
Hover image to zoom
$175.58 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Finish: 
Brushed Nickel
Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Brushed Nickel

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • 1/2" IPS connections
  • Includes 50-50 pop-up type waste assembly where noted
  • Six (6) individual boxes per master carton
  • Handles withstand aggressive scrubbing cleaners

Features:
An excellent option for a coordinated, customer-preferred style presentation. Capstone offers finish options and feature upgrades, and is backed with our ten-year limited warranty. Enduring and classic style features give the Capstone collection an ageless yet fashion-forward presence. The Capstone collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.
  • brushed nickel finish brings the warm look of stainless to your bath
  • two-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Material:

Metal (Unspecified)

Connection Type:

IPS / NPT

Handle Style:

Lever

Number of Holes:

3

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Lead Free

Application:

Residential

Max Deck Thickness:

0.88"

Series:

Capstone

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Warranty:

10 Year Limited

Flow Rate (GPM):

1.2

Faucet Configuration:

Centerset

Type:

Manual

Finish Family:

Brushed Nickel

Valve Type:

Ceramic Disc

Finish:

Brushed Nickel

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy