Apply to be a TradeMaster!
Main product image of Baystone Single Handle Kitchen Faucet w/ Pullout Spray (Chrome), CA42519
Magnifying glass
Hover image to zoom

Baystone Single Handle Kitchen Faucet w/ Pullout Spray (Chrome), CA42519

Brand:
Moen
SKU:
CA42519
Rating:
(1)
Q&A:
(0)
Baystone Single Handle Kitchen Faucet w/ Pullout Spray (Chrome), CA42519
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 1 Fri, Nov 27

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Chrome

Description

–
The Baystone collection features a classically beautiful lines and a sleek design that will give your home a traditional look and feel.

Features:
  • Ceramic Disc Cartridge
  • Lever Handle
  • 1 or 3 Hole Application
  • 24" Flexible Supply Lines with 3/8" Connections for Quick Installation
  • Stream and Spray Functionality

Specs

–
Spout Type:

Pull-Down

Handle Style:

Lever

Approvals:

CalGreen

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

Product Type:

Kitchen Faucet

Number of Holes:

3

1

Material:

Metal (Unspecified)

Connection Type:

Compression

Connection Size:

3/8"

Warranty:

10 Year Limited

Flow Rate (GPM):

1.5

Includes:

Deck Plate / Escutcheon

ADA:

Yes

Type:

Manual

Finish:

Chrome

Installation Type:

Deck Mount

Finish Family:

Chrome

Max Deck Thickness:

2.5"

Application:

Residential

Series:

Baystone

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great budget faucet

Great looking faucet for the price. No complaints functionality wise. I have probably Installed more than a dozen of them with no issues.
Geogre
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy