Apply to be a TradeMaster!
Main product image of Baystone Single Handle Pullout Kitchen Faucet (Classic Stainless), CA42519CSL
Magnifying glass
Hover image to zoom

Baystone Single Handle Pullout Kitchen Faucet (Classic Stainless), CA42519CSL

Brand:
Moen
SKU:
CA42519CSL
Rating:
(0)
Q&A:
(0)
Baystone Single Handle Pullout Kitchen Faucet (Classic Stainless), CA42519CSL
Magnifying glass
Hover image to zoom
$351.41 each
In Stock
In Stock
Get 6 Fri, Nov 20

Wait & Save

MANUALS (3)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Finish
Stainless Steel

Description

–
Impressive design, exceptional beauty and uncomplicated style features give the Baystone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Baystone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.

Features:
  • Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 10 year limited warranty

Specifications:
  • Application: One or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Length: 24"
  • Number of Spray Functions: Two-Function
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.
  • Cartridge Type: Ceramic Disc

Specs

–
Product Type:

Kitchen Faucet

Handle Style:

Lever

Number of Holes:

1

3

Installation Type:

Deck Mount

Approvals:

cUPC / IAPMO

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

CalGreen

ADA / ICC A117.1

Connection Type:

Compression

Finish Family:

Stainless Steel

Series:

Baystone

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Type:

Manual

Max Deck Thickness:

2.5"

Faucet Configuration:

Single Hole

Application:

Residential

Warranty:

10 Year Limited

Finish:

Stainless Steel

Flow Rate (GPM):

1.5

Spout Type:

Pull-Down

Number of Handles:

1

Connection Size:

3/8"

ADA:

Yes

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy