Apply to be a TradeMaster!
Main product image of 3-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote and UV Sterilization (White), ET1300
Magnifying glass
Hover image to zoom

3-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote and UV Sterilization (White), ET1300

Brand:
Moen
SKU:
ET1300
Rating:
(0)
Q&A:
(0)
3-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote and UV Sterilization (White), ET1300
Magnifying glass
Hover image to zoom
$3,174.80 each
In Stock
In Stock
Get 6 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 108.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
Moen's 3-Series Electronic Toilets (eToilets) deliver a sophisticated upgrade to daily bathroom routines. The eToilet's advanced features give you powerful performance all with the push of a button to leave you feeling fresher than ever before. The stylish low-profile design eliminates the bulk from the back of the seat for a sleek and streamlined look. It also offers endless, instantaneous heated water with front and rear wash options, and water pressure and temperature control to customize your experience and offer more comfort. It includes both a manual knob and remote control, which includes a wall-mount dock, and enables you to control the bidet functions of the toilet right from the palm of your hand for added convenience. The 3-series eToilet also includes a nightlight for added safety and includes a deodorizer to keep bathroom fresh. Additionally, eToilets provide the opportunity to cut down on toilet paper use, while enhancing comfort and personal hygiene.

Features:
  • Bidet function with front and rear cleansing; pulsating and oscillating cleanse; and aerated spray for a complete clean
  • Self-cleaning options with replaceable nozzles for increased cleanliness
  • Water pressure, temperature control, and endless, instantaneous warm water provide a customizable experience
  • Soft-close lid and seat reduces noise
  • Hygienic heated seat with sensor and temperature control to increase comfort
  • Manual side knob and remote-control operation; the remote activation includes the remote opening of the seat and lid
  • Auto-flush and remote flush options help keep the toilet looking neat
  • Auto-sensing nightlight makes it easy to see during night trips to the bathroom
  • Warm air dryer with temperature control for enhanced comfort
  • Pre-wets bowl to stay clean longer
  • Low-profile style with an elevated design
  • Comfort height seat with an elongated design
  • ADA compliant
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen's 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
  • Requires electric outlet
  • White finish brings a clean and crisp look to your space

Specs

–
Product Type:

Bidet

One Piece Toilet

Features:

Bidet

Remote

Application:

Bathroom

Material:

Plastic

Color:

White

Shape:

Elongated

Series:

3

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy