Apply to be a TradeMaster!
Main product image of 5-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote,UV Sterilization, Foot-Touch Open (White), ET2200
Magnifying glass
Hover image to zoom

5-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote,UV Sterilization, Foot-Touch Open (White), ET2200

Brand:
Moen
SKU:
ET2200
Rating:
(0)
Q&A:
(0)
5-Series Tankless 1 Piece Elongated Bidet Toilet w/ Remote,UV Sterilization, Foot-Touch Open (White), ET2200
Magnifying glass
Hover image to zoom
$4,938.19 each
In Stock
In Stock
Get 3 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 104 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

–
The 5-Series Electronic Cleansing Toilet (eToilet) from Moen gives you a comfortable and complete clean with its powerful performance all with the push of a button. This all-in-one toilet and bidet solution provides a sleek, low-profile design and includes features to provide a custom bathroom experience such as with endless, instantaneous heated water with front and rear cleansing, pressure and temperature control, and various spray options. The remote allows you to control all aspects of the toilet including a stop button, front wash control, rear wash control, dryer control, flush control, and open/close lid/seat to elevate the bathroom experience. The 5-Series eToilet pre-wets the bowl prior to use to ensure the toilet stays cleaner longer without any chemicals and features self-cleaning nozzle, UV technology, and deodorizer for added cleanliness. It also has enhanced foot control functionality for a truly hands-free design. Additionally, eToilets provide the opportunity to cut down on toilet paper use, while enhancing comfort and personal hygiene.

Features:
  • Bidet function with front and rear cleansing; pulsating and oscillating cleanse; and aerated spray for a complete clean
  • Self-cleaning options with replaceable nozzles for increased cleanliness
  • Water pressure, temperature control, and endless, instantaneous warm water provide a customizable experience
  • Soft-close lid and seat reduces noise
  • Hygienic heated seat with sensor and temperature control to increase comfort
  • Manual side knob and remote-control operation; the remote activation includes the remote opening of the seat and lid
  • Auto-flush and remote flush options help keep the toilet looking neat
  • Auto-sensing nightlight makes it easy to see during night trips to the bathroom
  • Warm air dryer with temperature control for enhanced comfort
  • Pre-wets bowl to stay clean longer
  • Low-profile style with an elevated design
  • Comfort height seat with an elongated design
  • ADA compliant
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen's 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
  • Requires electric outlet
  • White finish brings a clean and crisp look to your space

Specs

–
Product Type:

Bidet

One Piece Toilet

Features:

Foot Control

Bidet

UV Sterilization

Remote

Application:

Bathroom

Color:

White

Shape:

Elongated

Series:

5

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E33-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy