| Valve Type: | Ceramic Disc |
|---|---|
| Number of Holes: | 1 |
| Type: | Manual |
| Includes: | Integrated Air Gap |
| Country of Origin: | China |
| Number of Handles: | 1 |
| ADA: | Yes |
| Series: | Sip Traditional |
| Warranty: | 3 Year Limited |
| Approvals: | CalGreen Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.5 |
| Connection Size: | 3/8" |
| Product Type: | Drinking Water Faucet |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2.5" |
| Handle Style: | Lever |
| Finish: | Bronzed Gold |