| Max Deck Thickness: | 2.5" |
|---|---|
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |
| Spout Type: | Gooseneck |
| Handle Style: | Lever |
| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 cUPC / IAPMO CalGreen NSF/ANSI 61 |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Application: | Residential |
| ADA: | Yes |
| Finish: | Spot Resist Stainless |
| Type: | Manual |
| Country of Origin: | China |
| Series: | Sip Traditional |
| Number of Holes: | 1 |
| Product Type: | Drinking Water Faucet |
| Flow Rate (GPM): | 0.7 |
| Connection Size: | 3/8" |
| Warranty: | 3 Year Limited |
| Finish Family: | Stainless Steel |
| Valve Type: | Ceramic Disc |