| Type: | Manual |
|---|---|
| Valve Type: | Cartridge |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free WaterSense |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 1 |
| Application: | Residential |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Faucet Configuration: | Single Hole |
| Drain Type: | Pop-Up |
| Finish: | Matte Black |
| Product Type: | Bathroom Faucet |
| Series: | Weymouth |
| Max Deck Thickness: | 2.5" |
| Material: | Metal (Unspecified) |
| Finish Family: | Matte Black |
| Number of Holes: | 1 |