Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space
| Installation Type: | Deck Mount |
|---|---|
| Series: | Weymouth |
| Finish: | Polished Nickel |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Approvals: | ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Valve Type: | Cartridge |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Max Deck Thickness: | 2.5" |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Type: | Manual |
| Connection Type: | Compression |
| Number of Holes: | 1 |
| Drain Type: | Pop-Up |
| Warranty: | Limited Lifetime |