Shop Resideo Sale
Main product image of Arris Single Handle Bathroom Faucet (Chrome), S43001
Magnifying glass
Hover image to zoom

Arris Single Handle Bathroom Faucet (Chrome), S43001

Brand:
Moen
SKU:
S43001
Rating:
(0)
Q&A:
(0)
Arris Single Handle Bathroom Faucet (Chrome), S43001
Magnifying glass
Hover image to zoom
$681.87 each
In Stock
In Stock
Get 3 Wed, Nov 18
Finish: 
Chrome
Brushed NickelChromeMatte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
Arris faucets and accessories feature a cylindrical look that's thoroughly Modern. Sharp angles add distinctive contrast to the tubular lines that dominate each piece in this collection. Exposed pipes and industrial-chic finishes are just a few of the downtown loft-inspired design details that come to life in Arris faucets and accessories. Sharp angles and tubular lines dominate each piece in this Modern collection.

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Somplies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Drain Assembly: Metal
  • Drain Assembly Type: Spring Loaded Pop-Up
  • Spout Reach: 5.50 "
  • Supply Line Length: Flexible

Specs

–
Approvals:

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Warranty:

Limited Lifetime

Connection Type:

Compression

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Connection Size:

3/8"

Number of Holes:

1

Type:

Manual

Finish:

Chrome

Series:

Arris

Finish Family:

Chrome

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Valve Type:

Cartridge

Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Max Deck Thickness:

3.75"

ADA:

Yes

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy