Apply to be a TradeMaster!
Main product image of Arris Matte Black 1 Handle Bathroom Faucet, S43001BL
Magnifying glass
Hover image to zoom

Arris Matte Black 1 Handle Bathroom Faucet, S43001BL

Brand:
Moen
SKU:
S43001BL
Rating:
(0)
Q&A:
(0)
Arris Matte Black 1 Handle Bathroom Faucet, S43001BL
Magnifying glass
Hover image to zoom
S43001BL has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Matte Black

Description

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Single Hole Mount Creates A Cleaner Look Against Custom Countertops
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Flow Rate:

    1.20 GPM

    Type:

    Manual

    Handle Style:

    Metal Lever

    Series:

    Arris

    Finish:

    Matte Black

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm