Apply to be a TradeMaster!
Main product image of Weymouth Single Handle High Arc Pulldown Bar Faucet (Brushed Gold), S53004BG
Magnifying glass
Hover image to zoom

Weymouth Single Handle High Arc Pulldown Bar Faucet (Brushed Gold), S53004BG

Brand:
Moen
SKU:
S53004BG
Rating:
(0)
Q&A:
(0)
Weymouth Single Handle High Arc Pulldown Bar Faucet (Brushed Gold), S53004BG
Magnifying glass
Hover image to zoom
$872.81 each
In Stock
In Stock
Get 21 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
3/8" Connection

Description

–
Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional kitchen. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Two-Function
  • Spout Height: 14.66 "
  • Spout Reach: 7.41 "
  • Spray Type: Aerated Stream; Powerful Cleaning Rinse
  • Water Usage: .5 Gpm (5.7 L/Min) Max.

Specs

–
Series:

Weymouth

Type:

Manual

Flow Rate:

1.5 GPM

Product Type:

Faucet

Finish:

Brushed Gold

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy