Apply to be a TradeMaster!
Main product image of Weymouth Polished Nickel 1 Handle Pulldown Bar Faucet, S53004NL
Magnifying glass
Hover image to zoom

Weymouth Polished Nickel 1 Handle Pulldown Bar Faucet, S53004NL

Brand:
Moen
SKU:
S53004NL
Rating:
(0)
Q&A:
(0)
Weymouth Polished Nickel 1 Handle Pulldown Bar Faucet, S53004NL
Magnifying glass
Hover image to zoom

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel

Description

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • Power CleanSpray Technology Provides 50 Percent More Spray Power Versus Most Of Our Pulldown And Pullout Faucets Without The Power CleanTechnology.
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Aerated Stream For Everyday Cleaning; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Specs

    Series:

    Weymouth

    Finish:

    Polished Nickel

    Flow Rate:

    1.5 GPM

    Type:

    Manual

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy