Apply to be a TradeMaster!
Main product image of Sip Modern Single Handle High Arc Beverage Faucet (Brushed Gold), S5530BG
Magnifying glass
Hover image to zoom

Sip Modern Single Handle High Arc Beverage Faucet (Brushed Gold), S5530BG

Brand:
Moen
SKU:
S5530BG
Rating:
(0)
Q&A:
(0)
Sip Modern Single Handle High Arc Beverage Faucet (Brushed Gold), S5530BG
Magnifying glass
Hover image to zoom
$591.23 each
In Stock
In Stock
Get 9 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

–
A cold water tap has never been more stylish. In Traditional, Transitional or Modern styles, Sip faucets feature a high-arc rotating spout. Add the optional filtration system when desired.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • one-handle lever handle makes it easy to adjust the water
  • cold only
  • beverage faucet
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
Submittal
  • S5500: Filtration Sold Separately
  • Application: One Hole
  • Spout Height: 10.88
  • Spout Reach: 4.50 "
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Handle Style:

Metal Lever

Type:

Manual

Flow Rate:

1.5 GPM

Series:

Sip Modern

Product Type:

Faucet

Finish:

Brushed Gold

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Max Flow (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy