Apply to be a TradeMaster!
Main product image of Sip Modern 1 Handle Beverage Faucet (Black Stainless), S5530BLS
Magnifying glass
Hover image to zoom

Sip Modern 1 Handle Beverage Faucet (Black Stainless), S5530BLS

Brand:
Moen
SKU:
S5530BLS
Rating:
(0)
Q&A:
(0)
Sip Modern 1 Handle Beverage Faucet (Black Stainless), S5530BLS
Magnifying glass
Hover image to zoom
$611.60 each
In Stock
In Stock
Get 6 Fri, Nov 6
Finish: 
Black Stainless
Black StainlessBrushed GoldChromeMatte BlackSpot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Black Stainless

Description

–
Features:
  • Spot Resist(tm) black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • 1 Handle lever handle makes it easy to adjust the water
  • cold only
  • beverage faucet
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
  • Single 1 Handle Lever

Specs

–
Flow Rate:

1.5 GPM

Series:

Sip Modern

Handle Style:

Metal Lever

Finish:

Black Stainless

Flow Rate (GPM):

1.5

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy