Apply to be a TradeMaster!
Main product image of Modern Pot Filler Chrome 2 Handle Kitchen Faucet, S665
Magnifying glass
Hover image to zoom

Modern Pot Filler Chrome 2 Handle Kitchen Faucet, S665

Brand:
Moen
SKU:
S665
Rating:
(0)
Q&A:
(0)
Modern Pot Filler Chrome 2 Handle Kitchen Faucet, S665
Magnifying glass
Hover image to zoom
$709.33 each
In Stock
In Stock
Get 8 Fri, Nov 6
Finish: 
Chrome
Black StainlessBrushed GoldChromeMatte BlackSpot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning
  • Wall Mount Installation Frees Up Extra Space On The Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Limited Lifetime Warranty
  • Specs

    –
    Type:

    Manual

    Flow Rate:

    5.5 GPM

    Handle Style:

    Metal Lever

    Finish:

    Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy