Apply to be a TradeMaster!
Main product image of Modern Single Handle Pot Filler (Brushed Gold), S665BG
Magnifying glass
Hover image to zoom

Modern Single Handle Pot Filler (Brushed Gold), S665BG

Brand:
Moen
SKU:
S665BG
Rating:
(0)
Q&A:
(0)
Modern Single Handle Pot Filler (Brushed Gold), S665BG
Magnifying glass
Hover image to zoom
$993.20 each
In Stock
In Stock
Get 44 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Flow (GPM)
5.5 MAX GPM

Description

The Moen Wall Mounted Swing Arm Potfiller is the perfect blend of creative style and practical functionality. Its convenient, simple design enables you to reach all stove burners to easily fill pots for quick meal preparations. A built-in folding arm retracts completely when not in use to save space.

Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • one-handle
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning
  • wall mount installation frees up extra space on the countertop
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Height: 17.25 "
  • Spout Reach: 24.00 "
  • Spray Type: Aerated Stream
  • Water Usage: 5.5 Gpm (21 L/Min) Max.

Specs

Handle Style:

Metal Lever

Flow Rate:

5.5 GPM

Type:

Manual

Pot Filler

Product Type:

Faucet

Finish:

Brushed Gold

Number of Handles:

1

Connection Size:

1/2"

Application:

Kitchen

Max Flow (GPM):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy