The Day Savers – A National Tradesmen Day Contest
Main product image of Doux Chrome 1 Handle Bathroom Faucet, Motionsense Wave Touchless, S6910EW
Magnifying glass
Hover image to zoom

Doux Chrome 1 Handle Bathroom Faucet, Motionsense Wave Touchless, S6910EW

Brand:
Moen
SKU:
S6910EW
Rating:
(0)
Q&A:
(0)
Doux Chrome 1 Handle Bathroom Faucet, Motionsense Wave Touchless, S6910EW
Magnifying glass
Hover image to zoom
$789.16 each
In Stock
In Stock
Get 6 Thu, Sep 10

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Single Hole Mount Creates A Cleaner Look Against Custom Countertops
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Features DuralockQuick Connect System For Easy Installation
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • 5 Year Warranty On Digital Components; Limited Lifetime Trim Warranty
  • Specs

    Type:

    Sensor

    Finish:

    Chrome Plated

    Series:

    Doux

    Flow Rate:

    1.20 GPM

    Contact

    +
    Help Face

    Happy Labor Day!

    Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    9am5:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy