Apply to be a TradeMaster!
Main product image of Doux One-handle High Arc Bathroom Faucet (Brushed Nickel), S6910EWBN
Magnifying glass
Hover image to zoom

Doux One-handle High Arc Bathroom Faucet (Brushed Nickel), S6910EWBN

Brand:
Moen
SKU:
S6910EWBN
Rating:
(0)
Q&A:
(0)
Doux One-handle High Arc Bathroom Faucet (Brushed Nickel), S6910EWBN
Magnifying glass
Hover image to zoom
$1,070.56 each
In Stock
In Stock
Get 2 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Finish
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • one-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • single hole mount creates a cleaner look against custom countertops
  • complies with Americans with Disabilities Act (ADA) specifications
  • features Duralock(TM) quick connect system for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • 5 year warranty on digital components; limited lifetime trim warranty

Specs

–
Color:

Brushed Nickel

Country of Origin:

United States

Flow Rate:

1.2 GPM

Series:

Doux

Finish:

Brushed Nickel

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy