Apply to be a TradeMaster!
Main product image of Sinema 1 Handle Pulldown Kitchen Faucet (Matte Black), S7235BL
Magnifying glass
Hover image to zoom

Sinema 1 Handle Pulldown Kitchen Faucet (Matte Black), S7235BL

Brand:
Moen
SKU:
S7235BL
Rating:
(0)
Q&A:
(0)
Sinema 1 Handle Pulldown Kitchen Faucet (Matte Black), S7235BL
Magnifying glass
Hover image to zoom
$844.98 each
In Stock
In Stock
Get 3 Fri, Nov 6
Finish: 
Matte Black
ChromeMatte BlackPolished NickelSpot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features:
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • matte black finish is the perfect complement to modern spaces
  • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock(TM) quick connect system for easy installation
  • 1 Handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Flow Rate:

1.5 GPM

Series:

Sinema

Finish:

Matte Black

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy