Apply to be a TradeMaster!
Main product image of Sinema 1 Handle Pulldown Kitchen Faucet (Polished Nickel), S7235NL
Magnifying glass
Hover image to zoom

Sinema 1 Handle Pulldown Kitchen Faucet (Polished Nickel), S7235NL

Brand:
Moen
SKU:
S7235NL
Rating:
(0)
Q&A:
(0)
Sinema 1 Handle Pulldown Kitchen Faucet (Polished Nickel), S7235NL
Magnifying glass
Hover image to zoom
S7235NL has been discontinued
Discontinued May 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock(TM) quick connect system for easy installation
  • 1 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Finish:

Polished Nickel

Series:

Sinema

Flow Rate:

1.5 GPM

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm