Apply to be a TradeMaster!
Main product image of Weymouth Oil Rubbed Bronze 1 Handle Kitchen Faucet, Motionsense Wave, S73104EWORB
Magnifying glass
Hover image to zoom

Weymouth Oil Rubbed Bronze 1 Handle Kitchen Faucet, Motionsense Wave, S73104EWORB

Brand:
Moen
SKU:
S73104EWORB
Rating:
(0)
Q&A:
(0)
Weymouth Oil Rubbed Bronze 1 Handle Kitchen Faucet, Motionsense Wave, S73104EWORB
Magnifying glass
Hover image to zoom
$1,387.58 each
In Stock
In Stock
Get 4 Fri, Nov 6
Finish: 
Oil Rubbed Bronze
Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–

Featuring Single-sensor Hands-free Activation, This Faucet Allows You To Easily Turn Water On And Off With The Wave Of A Hand. No Need To Touch The Faucet With Dirty Or Wet Hands.

  • Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look
  • Power CleanSpray Technology Provides 50 Percent More Spray Power Versus Most Of Our Pulldown And Pullout Faucets Without The Power CleanTechnology.
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
  • Specs

    –
    Finish:

    Oil Rubbed Bronze

    Type:

    Sensor

    Flow Rate:

    1.5 GPM

    Series:

    Weymouth

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy