Apply to be a TradeMaster!
Main product image of Weymouth Motionsense Wave Pre-Rinse 1-handle Kitchen Faucet, S73104EWSRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom

Weymouth Motionsense Wave Pre-Rinse 1-handle Kitchen Faucet, S73104EWSRS (Spot Resist Stainless)

Brand:
Moen
SKU:
S73104EWSRS
Rating:
(0)
Q&A:
(0)
Weymouth Motionsense Wave Pre-Rinse 1-handle Kitchen Faucet, S73104EWSRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom
$1,240.09 each
In Stock
In Stock
Get 2 Fri, Nov 6
Finish: 
Spot Resist Stainless
Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless

Description

–
Features
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • features Duralock(TM) quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Type:

Sensor

Flow Rate (GPM):

1.5

Series:

Weymouth

Flow Rate:

1.5 GPM

Product Type:

Kitchen Faucet

Finish:

Spot Resist Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy