Apply to be a TradeMaster!
Main product image of Weymouth Polished Nickel 1 Handle Pulldown Kitchen Faucet, S73104NL
Magnifying glass
Hover image to zoom

Weymouth Polished Nickel 1 Handle Pulldown Kitchen Faucet, S73104NL

Brand:
Moen
SKU:
S73104NL
Rating:
(0)
Q&A:
(0)
Weymouth Polished Nickel 1 Handle Pulldown Kitchen Faucet, S73104NL
Magnifying glass
Hover image to zoom
$1,119.41 each
In Stock
In Stock
Get 1 Fri, Nov 6
Order by today, receive Friday
Finish: 
Polished Nickel
Polished Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Type:

    Manual

    Series:

    Weymouth

    Finish:

    Polished Nickel

    Flow Rate:

    1.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy