Apply to be a TradeMaster!
Main product image of Weymouth Spring Pull-Down Kitchen Faucet (Oil Rubbed Bronze), S73104ORB
Magnifying glass
Hover image to zoom

Weymouth Spring Pull-Down Kitchen Faucet (Oil Rubbed Bronze), S73104ORB

Brand:
Moen
SKU:
S73104ORB
Rating:
(0)
Q&A:
(0)
Weymouth Spring Pull-Down Kitchen Faucet (Oil Rubbed Bronze), S73104ORB
Magnifying glass
Hover image to zoom
$1,062.28 each
In Stock
In Stock
Get 8 Wed, Sep 23

MANUALS (4)

Replacement Parts List
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Connection Size
3/8" Connection

Description

Weymouth's gracious Victorian details include porcelain inlays with antiqued decorative script and a refined shepherd's spout. Elegant, Traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth collection. Distinctive accents include porcelain inlays that feature Euro-influenced decorative script and signature styling elements to make an extravagant statement in your Traditional kitchen. Coordinated lighting and accessories make an extravagant design statement.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 21.75 "
  • Spout Reach: 10.00 "
  • Spray Type: Aerated Stream; Boosted Rinse; Powerful Cleaning Rinse
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max..

Specs

Flow Rate:

1.5 GPM

Type:

Manual

Series:

Weymouth

Product Type:

Faucet

Finish:

Oil Rubbed Bronze

Number of Handles:

1

Connection Size:

3/8"

Application:

Kitchen

Hose Length:

68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy